Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Flat Panel, Diffuser, Ceiling
- Mfr # 65898
- Zoro # G622631887
product price:Â
$
70.45
/ea
Sold in multiples of 2 for
$140.90
Key Features
NEMA Enclosure Rating
1
Color Rendering Index
80
Dimmable
Yes
Lens Type
Diffuser
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65898
- Zoro #
- G622631887
- UPC #
- 046135658983
- Country of Origin
- China
- NEMA Enclosure Rating
- 1
- Item
- LED Flat Panel
- Color Rendering Index
- 80
- Dimmable
- Yes
- Lens Type
- Diffuser
- Color Temperature
- 3500K, 4000K, 5000K
- Ambient Temperature - Maximum
- 113 Degrees F
- LED Replacement For
- 2 Lamp T8, 3 Lamp T8, 4 Lamp T8
- Sensor Type
- No Sensor
- Lens Shape
- Flat
- Light Output
- 2,200 lm, 3,300 lm, 3,850 lm
- Maximum Fixture Wattage
- 35 W
- Dimming Method
- 0-10V
- Voltage
- 120 to 277V AC
- Standards
- cETLus, FCC, UL Certified
- For Bulb Type
- Integrated LED
- Series
- Dual Selectable
- Mounting Style
- Ceiling
- Ambient Temperature - Minimum
- -4 Degrees F
- Dimming Range
- 100% to 10%
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Nominal Width
- 2 ft
- Overall Height
- 1 3/4 in
- Overall Width
- 47 3/4 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 23 7/8 in
- Overall Length
- 23 7/8 in
- Length
- 23 7/8 in
Description
Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 2 Lamp T8, 3 Lamp T8, 4 Lamp T8, Sensor Type No Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Dual Selectable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.