Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Grarage Canopy
- Mfr # 62019
- Zoro # G122823171
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 347V AC
Light Distribution Type - IESNA
Type V
Color Temperature
3000K, 4000K, 5000K
Light Output
2,400 lm, 3,200 lm, 4,000 lm
Fixture Wattage
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62019
- Zoro #
- G122823171
- UPC #
- -
- Country of Origin
- Malaysia
- Voltage
- 120 to 347V AC
- Light Distribution Type - IESNA
- Type V
- Color Temperature
- 3000K, 4000K, 5000K
- Light Output
- 2,400 lm, 3,200 lm, 4,000 lm
- Fixture Wattage
- 20 W
- Item
- LED Grarage Canopy
- Metal Halide Wattage Equivalency
- 100 W
- Housing Color
- White
- Color Selectable
- Selectable
- Lumen Selectable
- Selectable
Dimensions
- Overall Height
- 3 1/2 in
Description
LED Grarage Canopy, Color Temperature 3000K, 4000K, 5000K, Fixture Wattage 20 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.