Shop LEDVANCE/ SYLVANIA

LED Linear High Bay

  • Mfr # LNHIBA6A300HUVD84012WWH
  • Zoro # G024793602

product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 in
Overall Length
23 in
Dimmable
Yes
Lumen Selectable
Selectable
Series
LINEAR HIGH BAY 6A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LNHIBA6A300HUVD84012WWH
Zoro #
G024793602
UPC #
046135634178
Country of Origin
China
Item
LinearHighBayFixture,LED
Dimmable
Yes
Lumen Selectable
Selectable
Series
LINEAR HIGH BAY 6A
Maximum Fixture Wattage
300 W
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Product Type
LED High Bay Fixture
Light Output
40,800 lm
Standards
cULus, DLC 5.1 Premium, Damp Location, FCC, RoHS
Color Temperature
4000K
Lamp Type
Integrated LED
Ambient Temperature - Maximum
122 Degrees F
Light Distribution
Wide
Mounting Style
Conduit, Surface, Suspended
Rated Life
100,000 hr
Housing Color
White
Bulbs Included
Integrated
Bay Light Type
High Bay
Housing Material
Aluminum
Color Rendering Index
80
Voltage
277 to 480V AC
Ballast Start Type
Driver
Ballast Type
Driver
Temperature Code
T4A
Power Source
Hardwired
Includes
Fixture
Housing Finish
Semi Gloss
For Bulb Type
Integrated LED
Number of Light Bars
2
Reflector Material
No Reflector
LED Replacement For
1,000 HPS, 1000w MH, 750 HPS
Lens Material
Acrylic
Reflector Type
No Reflector

Dimensions

Overall Width
13 in
Overall Length
23 in
Nominal Length
23 in
Nominal Width
1 ft
Overall Height
2 in
Length
23 in
Suggested Mounting Height - Minimum
20 ft
Suggested Mounting Height - Maximum
40 ft
Channel Width
23 in

Description

LED Linear High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products