Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave PAR30LN, 10.5W, Dimmable, 90CRI, 850 Lumen, 3000K, Medium, Clear
- Mfr # LED10PAR30LNDIM930TLFL40GL
- Zoro # G121732993
product price:Â
$
16.99
/ea
Sold in multiples of 6 for
$101.94
Key Features
Rated Life
25,000 hr
Watts
10.50 W
Bulb Shape
PAR30LN
Bulb Housing
Hardglass
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED10PAR30LNDIM930TLFL40GL
- Zoro #
- G121732993
- UPC #
- 046135409127
- Country of Origin
- China
- Rated Life
- 25,000 hr
- Light Color
- Clear
- Watts
- 10.50 W
- Bulb Shape
- PAR30LN
- Bulb Housing
- Hardglass
- Color Temperature
- 3000 K
- Lumens
- 850
- Lighting Technology
- LED
- Dimmable
- Yes
- Voltage
- 120V
- CRI
- 90
- Wattage Equivalency
- 75 W
- Bulb Base Type
- E26 Medium
Description
LED10.5PAR30LNDIM930TLFL40GLR 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.