Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED PAR30LN, 9W 82CRI, 800 Lumen, 3000K, 11000 life
- Mfr # LED9PAR30LN830FL4510YVRP2 12/CS 2/SKU
- Zoro # G423777586
product price:Â
$
5.29
/ea
Sold in multiples of 12 for
$63.48
Key Features
Wattage Equivalency
65 W
Lighting Technology
LED
Bulb Housing
Plastics
Watts
9 W
Rated Life
11,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED9PAR30LN830FL4510YVRP2 12/CS 2/SKU
- Zoro #
- G423777586
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 65 W
- Lighting Technology
- LED
- Bulb Shape
- PAR30LN
- Bulb Housing
- Plastics
- Color Temperature
- 3000 K
- Bulb Base Type
- E26 Medium
- Watts
- 9 W
- Rated Life
- 11,000 hr
- Dimmable
- No
- Light Color
- White
- Lumens
- 800
- CRI
- 82
- Voltage
- 120V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.