LED Post Top , Control Ready, CCT Seleab
- Mfr # POSTTOPVS130UNHD8SC2ADJBLP
- Zoro # G725078084
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Standards
cULus, FTC, RoHS, TAA Compliant
Color Rendering Index
80
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POSTTOPVS130UNHD8SC2ADJBLP
- Zoro #
- G725078084
- UPC #
- -
- Country of Origin
- Cambodia
- Operating Temperature - Minimum
- -40 Degrees F
- IP Rating
- IP65
- Standards
- cULus, FTC, RoHS, TAA Compliant
- Color Rendering Index
- 80
- Color Selectable
- Selectable
- Light Output
- 7,500 lm, 12,000 lm, 15,000 lm, 19,500 lm
- Fixture Wattage
- 130 W
- Color Temperature
- 3000K, 4000K, 5000K
- Lumen Selectable
- Selectable
- Sensor Type
- Motion Sensor and Photocell Included
- Housing Color
- Black
- Voltage
- 120 to 347V AC
- Light Distribution Type - IESNA
- Type III
- Operating Temperature - Maximum
- 122 Degrees F
- Rated Life
- 100,000 hr
- Housing Material
- Aluminum
- Item
- LED Post Top
- Mount Type
- Pendant, Pole, Arm, Surface
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 24 7/8 in
- Overall Width
- 18 in
- Overall Length
- 24 7/8 in
Description
LED Post Top , Control Ready, CCT Seleab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.