This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ledvance/ Sylvania

LED Retrofit Trim, 2700K, 725 lm, 90 CRI (Discontinued)

Mfr # 62010
Zoro # G504223421
UPC # 046135620102
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62010
Zoro #
G504223421
UPC #
046135620102
Country of Origin
China

Dimensions

Nominal Size
5 in, 6 in
Manufacturers Warranty Length
5 yr
Outside Diameter
7 3/8 in
Overall Height
2 5/8 in
Manufacturer Warranty Length
5 yr

Details

Item
LED Retrofit Trim
Socket Type
Screw Based
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
Rated Life
50,000 hr
Color Temperature
2700K
Standards
UL Listed
Color Rendering Index
90
LED Replacement For
65W INC/16W CFL
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Trim Color
White
Includes
Airtight Ring, Socket Adapter
Series
Hi-PerformanceLED RT
Maximum Operating Temperature
104 Degrees F
Light Output
725 lm
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated
Maximum Wattage
9 W
Includes Trim
Yes
Dimming Range
Down to 10%
Compliance Type
CA Title 20, CA Title 24, JA8
Dimming Method
Phase Cut
Includes Baffle
Yes
Minimum Operating Temperature
-4 Degrees F
Series Compatibility
Hi-PerformanceLED RT
Trim Material
Cast Aluminum
Ambient Temperature - Maximum
104 Degrees F
Maximum Fixture Wattage
9 W
Ambient Temperature - Minimum
-4 Degrees F

Description

LED Retrofit Trim, Nominal Size 5 in, 6 in, Color Temperature 2700K, Light Output 725 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 2 5/8 in, Trim Material Cast Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Dimming Method Phase Cut, Dimming Range Down to 10 Percent, Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.