Zoro Homepage

LED RT4 Gimbal with J-BOX, 9W

  • Mfr # LEDRT4G650SC3

  • Zoro # G716557925


product price: $34.25
/ea
Sold in multiples of 4 for $137.00

Key Features

CRI
90
Power Factor
≥0.90
For Use With
Indoor
Diameter
4.72 in
Total Harmonic Distortion
< 20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDRT4G650SC3
Zoro #
G716557925
UPC #
046135623936
Country of Origin
China

Dimensions

Diameter
4.72 in
Width
4.72 in

Details

CRI
90
Power Factor
≥0.90
For Use With
Indoor
Total Harmonic Distortion
< 20 %
Housing Finish
White
Item - Recessed Down Light
Downlight
Efficacy (LPW)
72 lm/W
Standards
cETLus
Lamp Type
SMD
Fixture Warranty
5 years
Mounting
Recessed
Color Temp.
2700/3000/3500/4000/5000
Watts
9 W
Housing Material
Polycarbonate (PC)
Lumens
650
Fixture Rated Life
50000
Voltage
120 V

Description

LED RT4 Gimbal with J-BOX, 9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.