Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Strip Light , EMBB, 2A, Selectable W
- Mfr # RSTRIP2AS034UNHDSC1248WHE
- Zoro # G625016506
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Minimum
-20 Degrees C
Lumen Selectable
Selectable
Light Output
2,635 lm, 3,250 lm, 3,978 lm, 5,100 lm
Overall Length
48 in
Overall Width
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSTRIP2AS034UNHDSC1248WHE
- Zoro #
- G625016506
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Overall Width
- 5 7/8 in
- Overall Height
- 2 3/8 in
- Nominal Length
- 4 ft
Details
- Item
- LED Retrofit Strip
- Ambient Temperature - Minimum
- -20 Degrees C
- Lumen Selectable
- Selectable
- Light Output
- 2,635 lm, 3,250 lm, 3,978 lm, 5,100 lm
- Max. Fixture Wattage
- 34 W
- Lens Type
- Diffuser Lens
- Sensor Type
- Motion Sensor/Daylight Sensor
- Ambient Temperature - Maximum
- 50 Degrees C
- Color Rendering Index
- 80
- Color Selectable
- Selectable
- Dimmable
- Yes
- Voltage
- 120 to 347V AC
- Dimming Method
- 0-10V
- Standards
- cULus, FCC, RoHS
- Color Temperature
- 3000K, 3500K, 4000K, 5000K
Description
LED Retrofit Strip, 120 to 347V AC, Dimmable Yes, Emergency Battery Backup Yes, Overall Height 2 3/8 in, Overall Length 48 in, Overall Width 5 7/8 in, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, Dimming Method 0-10V, Lens Type Diffuser Lens, Max. Fixture Wattage 34 W, Sensor Type Motion Sensor/Daylight Sensor, Standards cULus, FCC, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.