
LED T8 Lamp-ready 4-foot Wrap fixture
Mfr # TUBEREADY/T8BFWRAP/2LAMP/48/WH
Zoro # G016561295
product price: $75.59
/ea
Sold in multiples of 6 for $453.54
Free Shipping & Returns
Key Features
Dimensions
48.7x6.54x2.75 in
Nominal Length
48.717 in
Power Source
≥0.90
Item - Floodlights
Wrap
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUBEREADY/T8BFWRAP/2LAMP/48/WH
Zoro #
G016561295
UPC #
046135656552
Country of Origin
China
Dimensions
Dimensions
48.7x6.54x2.75 in
Nominal Length
48.717 in
Height
2.748 in
Width
6.54 in
Details
Item
LED Wraparound Fixture
Power Source
≥0.90
Item - Floodlights
Wrap
Mounting
Surface
Housing Material
Metal
Total Harmonic Distortion
< 20 %
Housing Color
White
Standards
cULus
Voltage
120 V
Description
LED T8 Lamp-ready 4-foot Wrap fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.