LED UBend Bulb, 22 1/2 in L, 15 W, Plastic
Mfr # LED15T8UFPDIM850BFG2
Zoro # G316520947
product price: $19.99
/eaSold in multiples of 10 for $199.90
Key Features
Bulb Dia.
1.02 in
Bulb Glass Type
Plastics
Rated Life
50000
Dimmable
yes
Bulb Finish
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED15T8UFPDIM850BFG2
Zoro #
G316520947
UPC #
046135419843
Country of Origin
China
Dimensions
Bulb Dia.
1.02 in
Overall Length
22.28 in
Details
Item
LED T8 UBEND 5000K LAMP
Bulb Glass Type
Plastics
Rated Life
50000
Dimmable
yes
Bulb Finish
Frosted
Bulb Base Type
Medium Bipin
Equivalent Lamp Power
32
Bulb Shape
T8
Color Rendering Index
82
Color Temperature
5000 K
Voltage
120.00 … 277.00 V
Description
LED UBend Bulb, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 50 W, Lumens 2,200 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 15 W, Color Temperature 5000K, Color Rendering Index 82, Color Selectable No, Dimmable Yes, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120 to 277 V, Standards FCC, RoHS, Bulb Manufacturers Warranty Length 5 yr, Bulb Finish Frosted, Rated Life 50,000 hr, Bulb Beam Angle 200 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.