Zoro Homepage

LED UBend Bulb, 22 1/4 ft L, 13 W, Plastic

  • Mfr # LED13T8/U/FP/DIM/841/SUB/G8

  • Zoro # G916520729


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Bulb Dia.
1.02 in
Color Temperature
4100
Bulb Glass Type
Plastics
Lumens (lm)
2100
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T8/U/FP/DIM/841/SUB/G8
Zoro #
G916520729
UPC #
046135405822
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in

Details

Item
LED T8 UBEND 4100K LAMP
Color Temperature
4100
Bulb Glass Type
Plastics
Lumens (lm)
2100
Dimmable
yes
Equivalent Lamp Power
32
Bulb Shape
T8
Watts
13 W
Standards
CSA,cULus

Description

LED UBend Bulb, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 30 W, Lumens 2,100 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Color Temperature 4100K, Color Rendering Index 82, Color Selectable No, Dimmable Yes, Light Technology LED, Lumen Selectable No, Overall Length 22 1/4 ft, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards cULus, DLC, FCC, RoHS, Bulb Manufacturers Warranty Length 5 yr, Bulb Finish Frosted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.