Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED UBend Bulb, 22 1/4 in L, 13 W, Plastic

  • Mfr # LED13T8/U/FP/DIM/850/SUB/G8

  • Zoro # G816520713


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Equivalent Lamp Power
32
Bulb Finish
Frosted
Color Temperature
5000
Color Rendering Index
83
Bulb Base Type
G13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T8/U/FP/DIM/850/SUB/G8
Zoro #
G816520713
UPC #
046135405815
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in

Details

Item
LED T8 UBEND 3500K LAMP
Equivalent Lamp Power
32
Bulb Finish
Frosted
Color Temperature
5000
Color Rendering Index
83
Bulb Base Type
G13
Dimmable
yes
Bulb Glass Type
Plastics
Lumens (lm)
2100
Bulb Shape
T8
Voltage
120 V
Watts
13 W
Rated Life
50000
Standards
CSA,cULus

Description

LED UBend Bulb, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 30 W, Lumens 2,100 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Color Temperature 3500K, Color Rendering Index 83, Color Selectable No, Dimmable Yes, Light Technology LED, Lumen Selectable No, Overall Length 22 1/4 in, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, FCC, RoHS, Bulb Manufacturers Warranty Length 5 yr, Rated Life 50,000 hr, Bulb Beam Angle 160 Degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.