Shop LEDVANCE/ SYLVANIA

LED Vaport Tight CCT, Extruded

  • Mfr # EXVAPVS030UNHD8SC724GR
  • Zoro # G925078082

product price: 
$
63.85
/ea

Key Features

Maximum Fixture Wattage
30 W
Mounting Hardware Type
Mounting Brackets, V-Hooks
Lens Material
Polycarbonate
Dimming Method
0-10V
Dimming Range
Down to 10%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXVAPVS030UNHD8SC724GR
Zoro #
G925078082
UPC #
0046135672552
Country of Origin
Viet Nam
Maximum Fixture Wattage
30 W
Mounting Hardware Type
Mounting Brackets, V-Hooks
Lens Material
Polycarbonate
Item
Lighting Fixture
Dimming Method
0-10V
Dimming Range
Down to 10%
UL/CSA/ETL Listed
cULus
Mounting Style
Bracket
Housing Color
Gray
Dimmable
Yes
Color Temperature
3000K, 4000K, 5000K
Rated Life
100,000 hr
Color Rendering Index
80
IP Rating
IP66
Fixture Type
Vapor Tight Extruded
Light Output
1,875 lm, 2,500 lm, 3,750 lm
NEMA Enclosure Rating
4X
Includes
(2) Watertight Connectors, Mounting Brackets, V-Hooks
Color Selectable
Selectable
Ambient Temperature - Minimum
-40 Degrees C
Ambient Temperature - Maximum
50 Degrees C
Mounting Hardware Included
Yes
Lumen Selectable
Selectable
Standards
cULus, FCC, RoHS
Housing Material
Polycarbonate
For Use With
Value Class
Linkable Up To
21
Series
VALUE CLASS
LED Replacement For
2 Lamp T5 HO 24W
Light Color
Warm White
Housing Finish
Epoxy Powder Coated
Bulb Included
Integrated LED
Lens Shape
Curved
Lighting Technology
LED
Linkable
Yes
Emergency Battery Backup
No

Dimensions

Overall Width
3 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
23 5/8 in
Nominal Length
2 ft
Overall Height
2 3/4 in

Description

2 ft, Lens Shape Curved, 3000K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Bracket, Linkable Yes, LED Replacement For 2 Lamp T5 HO 24W, Bulb Included Integrated LED, Dimmable Yes, VALUE CLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.