Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED15T8UFGPDIM8SC12BF

  • Mfr # LED15T8UFGPDIM8SC12BF

  • Zoro # G714841590


product price: $18.89
/ea

Key Features

Color Temperature
3000/3500/4100/5000/6500
Diameter (in)
3.07 in
Bulb Base Type
Medium Bipin
Equivalent Lamp Power
100
Lumens (lm)
1900/2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8UFGPDIM8SC12BF
Zoro #
G714841590
UPC #
046135418792
Country of Origin
China

Dimensions

Diameter (in)
3.07 in
Dimensions (in)
3.07 in in
Maximum Overall Length
5.39 in
Overall Length
5.39 in
Bulb Dia.
3.07 in

Details

Item
LED15T8UFGPDIM8SC12BF
Color Temperature
3000/3500/4100/5000/6500
Bulb Base Type
Medium Bipin
Equivalent Lamp Power
100
Lumens (lm)
1900/2000
Bulb Finish
Frosted
Maximum Operating Temperature
-40…+50 °C
Life Time (L70)
50000
Dimmable
yes
Color Rendering Index
82
Rated Life
50000
Watts
15 W
Voltage
120 … 277 V
Standards
CSA
Bulb Shape
T8
Bulb Glass Type
Soft Glass
Operating Temperature (°C)
-40 to+50 °C
Operating Temperature (°C)
-40 to+50 °C

Description

LED15T8UFGPDIM8SC12BF

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, HI, ME, MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.