
LED16C12T9FP8SC2ABRP
Mfr # LED16C12T9FP8SC2ABRP
Zoro # G714841620
product price: $30.19
/eaKey Features
Bulb Finish
Frosted
Bulb Base Type
4 PIN
Life Time (L70)
36000
Diameter (in)
1.02 in
Bulb Glass Type
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED16C12T9FP8SC2ABRP
Zoro #
G714841620
UPC #
046135412080
Country of Origin
China
Dimensions
Diameter (in)
1.02 in
Dimensions (in)
1.02 in in
Overall Length
12 in
Maximum Overall Length
12 in
Bulb Dia.
1.02 in
Details
Item
LED16C12T9FP8SC2ABRP
Bulb Finish
Frosted
Bulb Base Type
4 PIN
Bulb Shape
T9
Life Time (L70)
36000
Bulb Glass Type
Plastics
Equivalent Lamp Power
32
Color Rendering Index
82
Watts
16 W
Color Temperature
3000
Standards
cULus
Dimmable
no
Lumens (lm)
1700
Rated Life
36000
Voltage
120.00 … 277.00 V
Description
LED16C12T9FP8SC2ABRP
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
CA, HI, ME, MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.