Zoro Homepage

LED16T8UFGP8SC2ABRP

  • Mfr # LED16T8UFGP8SC2ABRP

  • Zoro # G514841622


product price: $22.29
/ea
Sold in multiples of 6 for $133.74

Key Features

Dimmable
no
Maximum Overall Length
24 in
Equivalent Lamp Power
32
Lumens (lm)
1800
Bulb Base Type
G13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED16T8UFGP8SC2ABRP
Zoro #
G514841622
UPC #
046135412066
Country of Origin
China

Dimensions

Maximum Overall Length
24 in
Overall Length
24 in
Dimensions (in)
1.02 in in
Diameter (in)
1.02 in
Bulb Dia.
1.02 in

Details

Item
LED16T8UFGP8SC2ABRP
Dimmable
no
Equivalent Lamp Power
32
Lumens (lm)
1800
Bulb Base Type
G13
Life Time (L70)
36000
Color Temperature
3000
Rated Life
36000
Standards
cULus
Maximum Operating Temperature
-20…+50 °C
Watts
16 W
Color Rendering Index
82
Voltage
120 V
Bulb Finish
Frosted
Operating Temperature (°C)
-20 to+50 °C
Bulb Glass Type
Soft Glass
Bulb Shape
T8
Operating Temperature (°C)
-20 to+50 °C

Description

LED16T8UFGP8SC2ABRP

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.