Shop LEDVANCE/ SYLVANIA

LEDDownLght, 1,050lm;1,300lm;750lm, 120VAC

  • Mfr # LEDRT561AS1300ST9SC3SM 4/CS 1/SKU
  • Zoro # G216557937

product price: 
$
25.69
/ea
Sold in multiples of 4 for $102.76

Key Features

Item - Recessed Down Light
Retrofit
Diameter
7.36 in
Lumens
750/1050/1300
Housing Material
Polycarbonate (PC)
Total Harmonic Distortion
< 20 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDRT561AS1300ST9SC3SM 4/CS 1/SKU
Zoro #
G216557937
UPC #
046135657368
Country of Origin
China

Dimensions

Diameter
7.36 in
Dimensions
2.8 in
Height
2.80 in
Width
7.36 in
Nominal Size
5 in, 6 in
Manufacturers Warranty Length
5 yr
Overall Height
2 3/4 in
Outside Diameter
7 3/8 in

Details

Item - Recessed Down Light
Retrofit
Lumens
750/1050/1300
Housing Material
Polycarbonate (PC)
Total Harmonic Distortion
< 20 %
Bulb Base Type
E26 Medium
Lamp Type
SMD
Power Factor
≥0.90
Mounting
Recessed
Housing Finish
White
CRI
90
Watts
7.50/11.00/14.00 W
Voltage
120V AC
Number of Lamps
1
Efficacy (LPW)
100 lm/W
Color Temp.
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Fixture Warranty
5 yr
Fixture Rated Life
50,000 hr
Standards
CEC, cETLus Listed, FCC, FTC, RoHS
Color Selectable
Selectable
Lumen Selectable
Selectable
Trim Color
White
Environmental Rating
Damp Location Rated, Dry Location Rated, Wet Location Rated
LED Replacement For
75W INC
Dimmable
Yes
Includes Trim
Yes
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
102 Degrees F
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 hr
Socket Type
E26 Medium
Dimming Method
Phase Cut
Item
LED Downlight
Light Output
750 lm, 1,050 lm, 1,300 lm
Dimming Range
10%
Color Rendering Index
90
Maximum Fixture Wattage
14 W
Series
LED RT
Fixture Type
Retrofit
Reflector or Baffle Color
White Reflector

Description

LED RT dual selectable screw-based

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.