LEDDownLght, 500lm;600lm;700lm, 4in, 120VAC

  • Mfr # LEDRT41AS700ST9SC3BA 4/CS 1/SKU

  • Zoro # G416557942


product price:  $17.75
/ea
Sold in multiples of 4 for $71.00

Key Features

Power Factor
≥0.90
Item - Recessed Down Light
Retrofit
Housing Material
Polycarbonate (PC)
Bulb Base Type
E26 Medium
Diameter
5.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDRT41AS700ST9SC3BA 4/CS 1/SKU
Zoro #
G416557942
UPC #
046135657375
Country of Origin
China

Dimensions

Diameter
5.04 in
Height
2.44 in
Dimensions
2.44 in
Width
5.04 in

Details

Power Factor
≥0.90
Item - Recessed Down Light
Retrofit
Housing Material
Polycarbonate (PC)
Bulb Base Type
E26 Medium
Fixture Rated Life
50000
Efficacy (LPW)
100 lm/W
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
CRI
90
Lumens
500/600/700
Fixture Warranty
5 years
Standards
cETLus,CEC
Color Temp.
2700/3000/3500/4000/5000
Number of Lamps
1
Housing Finish
White
Voltage
120 V
Watts
5.00/6.00/7.00 W
Mounting
Recessed

Description

LED RT dual selectable screw-based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.