LEDDownLght, 750lm;1,050lm;1,300lm, 120VAC

  • Mfr # LEDRT561AS1300ST9SC3BA

  • Zoro # G716557871


product price:  $24.39
/ea
Sold in multiples of 4 for $97.56

Key Features

Fixture Warranty
5 years
Efficacy (LPW)
100 lm/W
CRI
90
Number of Lamps
1
Fixture Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDRT561AS1300ST9SC3BA
Zoro #
G716557871
UPC #
046135657382
Country of Origin
China

Dimensions

Height
2.83 in
Diameter
7.36 in
Dimensions
2.83 in
Width
7.36 in

Details

Fixture Warranty
5 years
Efficacy (LPW)
100 lm/W
CRI
90
Number of Lamps
1
Fixture Rated Life
50000
Color Temp.
2700/3000/3500/4000/5000
Lumens
750/1050/1300
Lamp Type
SMD
Item - Recessed Down Light
Retrofit
Power Factor
≥0.90
Housing Material
Polycarbonate (PC)
Watts
7.50/11.00/14.00 W
Bulb Base Type
E26 Medium
Mounting
Recessed
Voltage
120 V
Standards
cETLus,CEC
Housing Finish
White
Total Harmonic Distortion
< 20 %

Description

LED RT dual selectable screw-based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.