
LEDDownLght, 750lm;1,050lm;1,300lm, 120VAC
Mfr # LEDRT561AS1300ST9SC3SM
Zoro # G916557893
product price: $24.39
/ea
Sold in multiples of 4 for $97.56
Key Features
Power Factor
≥0.90
Efficacy (LPW)
100 lm/W
Mounting
Recessed
CRI
90
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEDRT561AS1300ST9SC3SM
Zoro #
G916557893
UPC #
046135657368
Country of Origin
China
Dimensions
Dimensions
2.8 in
Diameter
7.36 in
Width
7.36 in
Height
2.80 in
Details
Power Factor
≥0.90
Efficacy (LPW)
100 lm/W
Mounting
Recessed
CRI
90
Housing Finish
White
Number of Lamps
1
Fixture Rated Life
50000
Lamp Type
SMD
Color Temp.
2700/3000/3500/4000/5000
Lumens
750/1050/1300
Housing Material
Polycarbonate (PC)
Voltage
120 V
Fixture Warranty
5 years
Total Harmonic Distortion
< 20 %
Bulb Base Type
E26 Medium
Item - Recessed Down Light
Retrofit
Watts
7.50/11.00/14.00 W
Standards
cETLus,CEC
Description
LED RT dual selectable screw-based
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.