Zoro Homepage

LEDLightDisk, 1,200lm, 5in;6in, 120VAC

  • Mfr # LEDLD2A1200ST9SC3WH

  • Zoro # G216557869


product price: $18.19
/ea
Sold in multiples of 4 for $72.76

Key Features

Fixture Warranty
5 years
Power Factor
≥0.90
Dimensions
1.22 in
Fixture Rated Life
50000
Color Temp.
2700/3000/3500/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDLD2A1200ST9SC3WH
Zoro #
G216557869
UPC #
046135624476
Country of Origin
China

Dimensions

Dimensions
1.22 in
Height
1.22 in
Width
7.5 in
Diameter
7.5 in

Details

Fixture Warranty
5 years
Power Factor
≥0.90
Fixture Rated Life
50000
Color Temp.
2700/3000/3500/4000/5000
Item - Recessed Down Light
Surface
Lamp Type
SMD
Mounting
Surface
Bulb Base Type
E26 Medium
For Use With
Indoor
Standards
CSA,cETLus
Housing Material
Polycarbonate (PC)|Acrylonitrile butadie
Housing Finish
White
CRI
90
Watts
16 W
Efficacy (LPW)
75 lm/W
Lumens
1200
Voltage
120 V
Total Harmonic Distortion
< 20 %

Description

LED Light Disk Selectable CCT, 16W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.