Zoro Homepage

LEDLightDisk, 900lm, 5in;6in, 120VAC

  • Mfr # LEDLD2A900ST9SC3WH

  • Zoro # G616557902


product price: $17.55
/ea
Sold in multiples of 4 for $70.20

Key Features

Lumens
900
Width
7.5 in
For Use With
Indoor
Dimensions
1.22 in
Housing Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDLD2A900ST9SC3WH
Zoro #
G616557902
UPC #
046135624469
Country of Origin
China

Dimensions

Width
7.5 in
Dimensions
1.22 in
Height
1.22 in
Diameter
7.5 in

Details

Lumens
900
For Use With
Indoor
Housing Finish
White
Lamp Type
SMD
Fixture Rated Life
50000
Standards
CSA,cETLus
Item - Recessed Down Light
Surface
CRI
90
Housing Material
Polycarbonate (PC)|Acrylonitrile butadie
Fixture Warranty
5 years
Efficacy (LPW)
65 lm/W
Bulb Base Type
E26 Medium
Mounting
Surface
Watts
15 W
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Voltage
120 V
Color Temp.
2700/3000/3500/4000/5000

Description

LED Light Disk Selectable CCT, 15W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.