LEDRetrofitDoorKit, 4ftL, 2ftW, 120to347VAC

  • Mfr # RDORKIT6AS044UNHD8SC724UWH 1/CS 1/SKU

  • Zoro # G216296010


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Watts
24.00/32.00/39.00/44.00 W
Lumens
3000/4000/4875/5500
Voltage
120 V
Length
47.76 in
Width
23.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDORKIT6AS044UNHD8SC724UWH 1/CS 1/SKU
Zoro #
G216296010
UPC #
046135625299
Country of Origin
China

Dimensions

Length
47.76 in
Width
23.88 in
Height
1.98 in
Dimensions
47.76x23.88x1.98 in

Details

Item
Retrofit
Watts
24.00/32.00/39.00/44.00 W
Lumens
3000/4000/4875/5500
Voltage
120 V
Rated Life
50000
Color Temperature
3500/4000/5000
CRI
> 80
Standards
cULus
Indoor/Outdoor Usage
Indoor
Power Factor
≥0.90
Operating Temp. Range
-4 to 104
Housing Material
Steel
Fixture Warranty
5 years
Total Harmonic Distortion
< 20 %
Mounting
Recessed
Efficacy (LPW)
125 lm/W
Finish
White

Description

Retrofit Door Kit, series 6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.