LEDRetrofitStrip, 4ftL, 1/2ftW, 120to277VAC

  • Mfr # RSTRIP1A/025UNVD840/48U/WH

  • Zoro # G516296284


product price:  $64.59
/ea

Key Features

CRI
80
Total Harmonic Distortion
< 20 %
Lumens Per Watt
132 lm/W
Rated Life
150000
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSTRIP1A/025UNVD840/48U/WH
Zoro #
G516296284
UPC #
046135614729
Country of Origin
China

Dimensions

Height
2.421 in
Dimensions
48.03x5.83x2.42 in
Width
5.83 in
Length
48.031 in

Details

Item
Retrofit
CRI
80
Total Harmonic Distortion
< 20 %
Lumens Per Watt
132 lm/W
Rated Life
150000
Color Rendering Index
80
Power Factor
≥0.90
Type
Retrofit
Housing Material
Metal
Mounting
Surface
Efficacy (LPW)
132 lm/W
Color Temperature
4000
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 3300 Lumens, 80+ Cri, 4000K, 48In, Installs On Strip Bodies 4.25 To 5.25 Wide, White Painted Finish
Standards
cULus
Watts
25 W
Voltage
120 V
Fixture Warranty
5 years
Total Harmonic Distortion (THD)
< 20 %
Lumens
3300
Finish
White

Description

Retrofit Strip LED Fixture 1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.