LEDRetrofitStrip, 4ftL, 1/2ftW, 120to277VAC

  • Mfr # RSTRIP1A/030UNVD840/48U/WH

  • Zoro # G816296243


product price:  $65.59
/ea

Key Features

Type
Retrofit
Watts
30 W
Lumens Per Watt
134 lm/W
Voltage
120 V
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSTRIP1A/030UNVD840/48U/WH
Zoro #
G816296243
UPC #
046135614750
Country of Origin
China

Dimensions

Length
48.031 in
Width
5.83 in
Height
2.421 in
Dimensions
48.03x5.83x2.42 in

Details

Item
Retrofit
Type
Retrofit
Watts
30 W
Lumens
4020
Lumens Per Watt
134 lm/W
Voltage
120 V
Color Temperature
4000
Rated Life
150000
CRI
80
Color Rendering Index
80
Standards
cULus
Total Harmonic Distortion (THD)
< 20 %
Total Harmonic Distortion
< 20 %
Finish
White
Fixture Warranty
5 years
Housing Material
Metal
Efficacy (LPW)
134 lm/W
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 4020 Lumens, 120-277V, 0-10V Dimmable, 80+ Cri, 4000K, 48In, Installs On Strip Bodies 4.25" To 5.25" Wide, White Painted Finish
Mounting
Surface
Power Factor
≥0.90

Description

Retrofit Strip LED Fixture 1A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.