LEDRetrofitStrip, 4ftL, 1/2ftW, 120to277VAC

  • Mfr # RSTRIP1A/030UNVD850/48U/WH

  • Zoro # G516296260


product price:  $69.89
/ea

Key Features

CRI
80
Finish
White
Power Factor
≥0.90
Housing Material
Metal
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSTRIP1A/030UNVD850/48U/WH
Zoro #
G516296260
UPC #
046135614767
Country of Origin
China

Dimensions

Width
5.83 in
Height
2.421 in
Dimensions
48.03x5.83x2.42 in
Length
48.031 in

Details

Item
Retrofit
CRI
80
Finish
White
Lumens
4080
Power Factor
≥0.90
Housing Material
Metal
Color Temperature
5000
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 4080 Lumens, 5000K, 96In, Installs On Strip Bodies 4.25 To 5.25 Wide, White Painted Finish
Total Harmonic Distortion (THD)
< 20 %
Mounting
Surface
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
136 lm/W
Rated Life
150000
Lumens Per Watt
136 lm/W
Voltage
120 V
Watts
30 W
Color Rendering Index
80
Standards
cULus
Type
Retrofit
Fixture Warranty
5 years

Description

Retrofit Strip LED Fixture 1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.