LEDTrffrRtroftDoorKit, 4ftL, 120to277VAC

  • Mfr # RDORKIT5AS034UNVD84024UWH 1/CS 1/SKU

  • Zoro # G816296083


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000
Efficacy (LPW)
125 lm/W
Mounting
Recessed
Housing Material
Steel
Rated Life
125000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDORKIT5AS034UNVD84024UWH 1/CS 1/SKU
Zoro #
G816296083
UPC #
046135615290
Country of Origin
China

Dimensions

Dimensions
47.83x23.86x3.09 in
Height
3.09 in
Length
47.83 in
Width
23.86 in

Details

Item
Retrofit
Color Temperature
4000
Efficacy (LPW)
125 lm/W
Mounting
Recessed
Housing Material
Steel
Rated Life
125000
Fixture Warranty
5 years
Power Factor
≥0.90
Lumens
3100
Total Harmonic Distortion
< 20 %
CRI
> 80
Finish
White
Standards
cULus
Voltage
120 V
Watts
34 W

Description

ValueLED Troffer Retrofit Door-Kit 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.