Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Fluorescent Bulb, 32W, 3500K

  • Mfr # FBO32/835/6/ECO

  • Zoro # G8180474


product price: $14.49
/ea
Sold in multiples of 16 for $231.84

Key Features

Voltage
137 V
Watts
32 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBO32/835/6/ECO
Zoro #
G8180474
UPC #
-
Country of Origin
Canada

Dimensions

Bulb Bend Radius
6 in
Nominal Length
2 ft
Bulb Dia.
1 in
Overall Length
22 1/2 in
Nominal Length (in)
22.598 in

Details

Item
Linear Fluorescent Bulb
Voltage
137 V
Watts
32 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500
Dimmable
No
Lumens
2,850 lm
Rated Life
20000
Light Technology
Fluorescent
Bulb Designation
FBO32/835/6/ECO
Light Color
White
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Standards
ANSI
Color Rendering Index
82
Bulb Start Type
Instant or Rapid
Bulb UL Type
No UL Type
CA Title 20 Compliant
Yes
Initial Lumens at 25C
2850

Description

Linear Fluorescent Bulb, Trade Number FBO32/835/6/ECO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 3500K, Lumens 2,850 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, Standards ANSI, Bulb Start Type Instant or Rapid, Rated Life 20,000 hr, Light Color White, Bulb Dia. 1 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.