Zoro Homepage

Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2950 lm

  • Mfr # FO32841XPXLECO3

  • Zoro # G9266409


product price: $3.79
/ea
Sold in multiples of 30 for $113.70

Key Features

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bipin
Color Temperature
4100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO32841XPXLECO3
Zoro #
G9266409
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Diameter (in)
1.1 in
Actual Length (in)
47.78 in
Nominal Length (in)
48.00 in

Details

Bulb Shape
T8
Watts
32 W
Bulb Base Type
Medium Bipin
Color Temperature
4100
Dimmable
Yes
Standards
TCLP Compliant
Shatter-Resistant
No
Rated Life
65000
Light Technology
Fluorescent
Bulb Designation
FO32841XPXLECO3
Bulb UL Type
No UL Type
Light Color
White
High Output
No
Lumens
2,950 lm
Item
Linear Fluorescent Bulb
Bulb Housing
Glass
Color Rendering Index
85
Bulb Primary Application
General Purpose
Wattage Equivalency
32W LFL
Voltage
120V AC
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Instant or Rapid
Initial Lumens at 25C
2950
Mean Lumens at 25C
2830

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,950 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 65,000 hr, Trade Number FO32841XPXLECO3, Bulb Dia. 1 in, Dimmable Yes, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.