Linear LED Bulb, T8, LED, 4 ft, 14.5 W
- Mfr # LED14T8L48FG8SC7BFE 10/CS 1/SKU
- Zoro # G224937356
product price:Â
$
86.99
/ea
Sold in multiples of 10 for
$869.90
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Dimmable
No
Color Rendering Index
82
Watts
14.5 W
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED14T8L48FG8SC7BFE 10/CS 1/SKU
- Zoro #
- G224937356
- UPC #
- 046135421693
- Country of Origin
- China
Dimensions
- Nominal Length
- 4 ft
Details
- Item
- Linear LED Bulb
- Bulb Base Type
- Medium Bi-Pin (G13)
- Dimmable
- No
- Color Rendering Index
- 82
- Watts
- 14.5 W
- Bulb Shape
- T8
- Color Selectable
- Yes
- Voltage
- 120 to 277V AC
- UL 1993 Environmental Rating
- Damp Location
- Lumens
- 2,000 lm
- Color Temperature
- 3500K, 4100K, 5000K
- Bulb UL Type
- Type B
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, 4100K, 5000K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, UL 1993 Environmental Rating Damp Location, Dimming Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.