Zoro Homepage

Linear LED Light Bulb, 10 W, Glass

  • Mfr # LED10T8L36FG841SUBG9

  • Zoro # G516520730


product price: $11.19
/ea
Sold in multiples of 25 for $279.75

Key Features

Bulb Finish
Frosted
Maximum Operating Temperature
-20…+45 °C
Light Technology
LED
Dimmable
no
Bulb Designation
LED10T8L36FG841SUBG9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10T8L36FG841SUBG9
Zoro #
G516520730
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Nominal Length
3 ft
Overall Length
3 ft

Description

Linear LED Light Bulb, Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 1,450 lm, Nominal Length 3 ft, Watts 10 W, Color Selectable No, Light Technology LED, Standards cULus, DLC, FCC, RoHS, Series SubstiTUBE T8, Overall Length 3 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.