Zoro Homepage

Linear LED Light Bulb, 10.5 W, Plastic

  • Mfr # LED10.5T8L48FPDIM865XPBF

  • Zoro # G616520982


product price: $13.29
/ea
Sold in multiples of 25 for $332.25

Key Features

Light Technology
LED
Bulb Shape
T8
Dimmable
yes
Color Rendering Index
82
Bulb Dia.
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10.5T8L48FPDIM865XPBF
Zoro #
G616520982
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Light Technology
LED
Bulb Shape
T8
Dimmable
yes
Color Rendering Index
82
Lumens
1,650 lm
Item
Linear LED Light Bulb
Rated Life
70000
Lumen Selectable
No
Voltage
120 V
Watts
10.5 W
Color Selectable
No
Bulb Finish
Frosted
Bulb Designation
LED10.5T8L48FPDIM865XPBF
Standards
cULus
Series
XP(R) Extended Performance
Lumens (lm)
1650
Bulb Base Type
G13
Equivalent Lamp Power
32
Color Temperature
6500
Bulb Glass Type
Plastics

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 6500K, Incandescent Wattage Equivalency 32 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 10.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120-277V, Standards cULus, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series XP(R) Extended Performance, Overall Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.