Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 11 W, Plastic

  • Mfr # LED11T8/L36/FP/830/SUB/G8

  • Zoro # G516520716


product price: $16.49
/ea
Sold in multiples of 25 for $412.25

Key Features

Standards
CSA,cULus
Lumens
1,625 lm
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Dia.
27.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11T8/L36/FP/830/SUB/G8
Zoro #
G516520716
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
27.9 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
35.75 in
Nominal Length
3 ft

Details

Standards
CSA,cULus
Item
Linear LED Light Bulb
Lumens
1,625 lm
Dimming Type
No Dimming
Dimming Method
No Dimming
Maximum Operating Temperature
-20…+45 °C
Bulb Minimum Starting Temperature
-20 Degrees C
Dimmable
no
Color Rendering Index
82
Bulb Finish
Frosted
Rated Life
50000
Watts
11 W
Lumen Selectable
No
Voltage
120 V
Bulb Shape
T8
Color Temperature
3000
Bulb Designation
LED11T8/L36/FP/830/SUB/G8
Light Technology
LED
Color Selectable
No
Series
SubstiTUBE T8
Equivalent Lamp Power
24
Bulb Glass Type
Plastics
Bulb Base Type
Medium Bipin
Lumens (lm)
1650

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 43 W, Lumens 1,625 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120-277V and 347V, Standards CSA, cULus, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series SubstiTUBE T8, Overall Length 3 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products