Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 12 W, Glass

  • Mfr # LED12T8L48FGDIM830SUBG9

  • Zoro # G916520699


product price: $11.29
/ea
Sold in multiples of 25 for $282.25

Key Features

Maximum Operating Temperature
-20…+50 °C
Color Temperature
3000
Watts
12 W
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
LED12T8L48FGDIM830SUBG9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L48FGDIM830SUBG9
Zoro #
G916520699
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Maximum Operating Temperature
-20…+50 °C
Color Temperature
3000
Watts
12 W
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
LED12T8L48FGDIM830SUBG9
Color Rendering Index
82
Voltage
120.00 … 277.00 V
Dimmable
yes
Lumens
2,000 lm
Rated Life
70000
Item
Linear LED Light Bulb
Light Technology
LED
Lumen Selectable
No
Standards
CSA,cULus
Color Selectable
No
Bulb Finish
Frosted
Bulb Shape
T8
Series
SubstiTUBE T8
Lumens (lm)
2000
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32
Bulb Base Type
Medium Bipin

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Lumens 2,000 lm, Nominal Length 4 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, cULus, FCC, FTC, RoHS, Series SubstiTUBE T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.