Zoro Homepage

Linear LED Light Bulb, 12 W, Glass

  • Mfr # LED12T8L48FGDIM835SUBG9

  • Zoro # G516520723


product price: $11.29
/ea
Sold in multiples of 25 for $282.25

Key Features

Bulb Finish
Frosted
Bulb Dia.
1 in
Rated Life
70000
Dimmable
yes
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L48FGDIM835SUBG9
Zoro #
G516520723
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
48 in

Details

Bulb Finish
Frosted
Item
Linear LED Light Bulb
Rated Life
70000
Dimmable
yes
Bulb Shape
T8
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
82
Lumens
2,000 lm
Standards
CSA,cULus
Watts
12 W
Bulb Designation
LED12T8L48FGDIM835SUBG9
Color Temperature
3500
Voltage
120 V
Light Technology
LED
Color Selectable
No
Maximum Operating Temperature
-20…+50 °C
Lumen Selectable
No
Series
SubstiTUBE T8
Lumens (lm)
2000
Bulb Glass Type
Soft Glass
Bulb Base Type
Medium Bipin
Equivalent Lamp Power
32

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Lumens 2,000 lm, Nominal Length 4 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, cULus, FCC, FTC, RoHS, Series SubstiTUBE T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.