Zoro Homepage

Linear LED Light Bulb, 12 W, Glass

  • Mfr # LED12T8L48FGDIM841SUBG9

  • Zoro # G216520702


product price: $11.29
/ea
Sold in multiples of 25 for $282.25

Key Features

Color Rendering Index
82
Bulb Shape
T8
Dimmable
yes
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
LED12T8L48FGDIM841SUBG9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L48FGDIM841SUBG9
Zoro #
G216520702
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
4 ft
Overall Length
48 in

Details

Color Rendering Index
82
Bulb Shape
T8
Item
Linear LED Light Bulb
Dimmable
yes
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Designation
LED12T8L48FGDIM841SUBG9
Lumen Selectable
No
Watts
12 W
Standards
CSA,cULus
Rated Life
70000
Maximum Operating Temperature
-20…+50 °C
Lumens
2,100 lm
Light Technology
LED
Voltage
120 V
Bulb Finish
Frosted
Color Temperature
4100
Color Selectable
No
Series
SubstiTUBE T8
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass
Lumens (lm)
2100
Bulb Base Type
Medium Bipin

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,100 lm, Nominal Length 4 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, cULus, FCC, FTC, RoHS, Series SubstiTUBE T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.