Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 12 W, Glass

  • Mfr # LED12T8L48FGDIM850SUBG9

  • Zoro # G216520696


product price: $11.29
/ea
Sold in multiples of 25 for $282.25

Key Features

Voltage
120 V
Lumen Selectable
No
Color Temperature
5000
Maximum Operating Temperature
-20…+50 °C
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12T8L48FGDIM850SUBG9
Zoro #
G216520696
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
48 in

Details

Voltage
120 V
Lumen Selectable
No
Color Temperature
5000
Maximum Operating Temperature
-20…+50 °C
Item
Linear LED Light Bulb
Dimmable
yes
Bulb Shape
T8
Rated Life
70000
Color Selectable
No
Bulb Designation
LED12T8L48FGDIM850SUBG9
Standards
CSA,cULus
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-20 Degrees C
Light Technology
LED
Color Rendering Index
82
Watts
12 W
Lumens
2,100 lm
Series
SubstiTUBE T8
Lumens (lm)
2100
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
32
Bulb Base Type
Medium Bipin

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,100 lm, Nominal Length 4 ft, Watts 12 W, Color Selectable No, Light Technology LED, Voltage 120 V, Standards CSA, cULus, FCC, FTC, RoHS, Series SubstiTUBE T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.