Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 13 W, Plastic

  • Mfr # LED13T8L48FPDIM830SUBG8

  • Zoro # G416520717


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Watts
13 W
Color Rendering Index
82
Bulb Beam Angle
160 Degrees
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T8L48FPDIM830SUBG8
Zoro #
G416520717
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Overall Length
4 ft
Nominal Length
4 ft

Details

Watts
13 W
Color Rendering Index
82
Bulb Beam Angle
160 Degrees
Item
Linear LED Light Bulb
Voltage
120 to 277 V, 347 V
Lumens
2,100 lm
Dimming Type
0-10V
Dimmable
yes
Light Technology
LED
Bulb Designation
LED13T8L48FPDIM830SUBG8
Lumen Selectable
No
Rated Life
50,000 hr
Bulb Shape
T8
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Standards
CSA,cULus
Color Temperature
3000
Bulb Finish
Frosted
Maximum Operating Temperature
113 Degrees F
Series
SubstiTUBE T8
Equivalent Lamp Power
32
Lumens (lm)
2100
Bulb Glass Type
Plastics

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series SubstiTUBE T8, Overall Length 4 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.