Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 13 W, Plastic

  • Mfr # LED13T8L48FPDIM850SUBG8

  • Zoro # G616520715


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Color Selectable
No
Color Rendering Index
82
Lumens
2,100 lm
Light Technology
LED
Bulb Beam Angle
160 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T8L48FPDIM850SUBG8
Zoro #
G616520715
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
4 ft
Overall Length
4 ft

Details

Color Selectable
No
Color Rendering Index
82
Lumens
2,100 lm
Light Technology
LED
Bulb Beam Angle
160 Degrees
Standards
CSA,cULus
Bulb Shape
T8
Rated Life
50,000 hr
Bulb Designation
LED13T8L48FPDIM850SUBG8
Maximum Operating Temperature
113 Degrees F
Bulb Finish
Frosted
Color Temperature
5000
Watts
13 W
Lumen Selectable
No
Item
Linear LED Light Bulb
Dimmable
yes
Dimming Type
0-10V
Bulb Minimum Starting Temperature
-4 Degrees F
Voltage
120 to 277 V, 347 V
Series
SubstiTUBE T8
Bulb Glass Type
Plastics
Equivalent Lamp Power
32
Lumens (lm)
2100

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series SubstiTUBE T8, Overall Length 4 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.