Zoro Homepage

Linear LED Light Bulb, 13 W, Plastic

  • Mfr # LED13T8L48FPDIM935TLSUB

  • Zoro # G616520708


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Bulb Dia.
1.02 in
Color Rendering Index
80
Color Selectable
No
Watts
13 W
Rated Life
70,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED13T8L48FPDIM935TLSUB
Zoro #
G616520708
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Color Rendering Index
80
Color Selectable
No
Item
Linear LED Light Bulb
Watts
13 W
Rated Life
70,000 hr
Bulb Designation
LED13T8L48FPDIM935TLSUB
Bulb Shape
T8
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
No
Bulb Finish
Frosted
Light Technology
LED
Dimmable
yes
Maximum Operating Temperature
-20…+50 °C
Color Temperature
3500
Standards
CSA,cULus
Lumens
2,000 lm
Series
LED T8
Equivalent Lamp Power
32
Bulb Glass Type
Plastics
Lumens (lm)
2000

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, DLC, FCC, RoHS, UL 1993 Environmental Rating Damp Location, Dry Location, Series LED T8, Overall Length 4 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.