Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 15 W, Glass

  • Mfr # LED15T8L48FGDIM830SUBG9

  • Zoro # G216521051


product price: $8.69
/ea
Sold in multiples of 25 for $217.25

Key Features

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Minimum Starting Temperature
-20 Degrees C
Rated Life
50,000 hr
Dimmable
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8L48FGDIM830SUBG9
Zoro #
G216521051
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.02 in
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
4 ft

Details

Bulb Minimum Starting Temperature
-20 Degrees C
Rated Life
50,000 hr
Dimmable
yes
Light Technology
LED
Bulb Designation
LED15T8L48FGDIM830SUBG9
Color Temperature
3000 K
Bulb Beam Angle
220 Degrees
Maximum Operating Temperature
-20…+45 °C
Lumen Selectable
No
Bulb Shape
T8
Voltage
120 to 277 V, 347 V
Lumens
2,100 lm
Standards
CSA
Dimming Type
0-10V
Bulb Finish
Frosted
Color Selectable
No
Watts
15 W
Color Rendering Index
82
Item
Linear LED Light Bulb
Series
SubstiTUBE(R) LED T8
Equivalent Lamp Power
32
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Lumens 2,100 lm, Nominal Length 4 ft, Watts 15 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, 347 V, Standards CSA, FCC, RoHS, Series SubstiTUBE(R) LED T8, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.