Zoro Homepage

Linear LED Light Bulb, 15 W, Plastic

  • Mfr # LED15PBG24DH841BF

  • Zoro # G416521059


product price: $21.25
/ea

Key Features

Color Rendering Index
80
Bulb Dia.
1.77 in
Color Temperature
4100 K
Maximum Operating Temperature
-20…+50 °C
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15PBG24DH841BF
Zoro #
G416521059
UPC #
046135417078
Country of Origin
China

Dimensions

Bulb Dia.
1.77 in
Overall Length
6.65 in

Details

Item
Linear LED Light Bulbs
Color Rendering Index
80
Color Temperature
4100 K
Maximum Operating Temperature
-20…+50 °C
Bulb Shape
T4
Bulb Finish
Frosted
Dimmable
no
Bulb Base Type
G24D-2
Bulb Glass Type
Plastics
Equivalent Lamp Power
42
Rated Life
50000
Voltage
120.00 … 277.00 V

Description

Linear LED Light Bulb,15 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.