
Linear LED Light Bulb, 15 W, Plastic
Mfr # LED15PBG24QVDIM841SUB
Zoro # G116521120
product price: $33.19
/eaKey Features
Equivalent Lamp Power
42
Color Temperature
4100 K
Maximum Operating Temperature
-20…+40 °C
Bulb Dia.
3.46 in
Bulb Glass Type
Plastics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED15PBG24QVDIM841SUB
Zoro #
G116521120
UPC #
-
Country of Origin
China
Dimensions
Bulb Dia.
3.46 in
Details
Item
Linear LED Light Bulb
Equivalent Lamp Power
42
Color Temperature
4100 K
Maximum Operating Temperature
-20…+40 °C
Bulb Glass Type
Plastics
Dimmable
no
Bulb Shape
T4
Description
Linear LED Light Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.