Zoro Homepage

Linear LED Light Bulb, 15 W, Plastic

  • Mfr # LED15T8UFPDIM835BFG2

  • Zoro # G116520956


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Equivalent Lamp Power
32
Color Rendering Index
82
Rated Life
50000
Dimmable
yes
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8UFPDIM835BFG2
Zoro #
G116520956
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
22.28 in

Details

Item
Linear LED Light Bulb
Equivalent Lamp Power
32
Color Rendering Index
82
Color Temperature
3500 K
Rated Life
50000
Dimmable
yes
Bulb Finish
Frosted
Bulb Shape
T8
Bulb Base Type
Medium Bipin
Voltage
120 V
Bulb Glass Type
Plastics

Description

Linear LED Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.