Zoro Homepage

Linear LED Light Bulb, 15 W, Plastic

  • Mfr # LED15T8UFPDIM841BFG2

  • Zoro # G416520939


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Bulb Dia.
1.02 in
Equivalent Lamp Power
32
Dimmable
yes
Color Rendering Index
82
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15T8UFPDIM841BFG2
Zoro #
G416520939
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bulb Dia.
1.02 in
Overall Length
22.28 in

Details

Item
Linear LED Light Bulb
Equivalent Lamp Power
32
Dimmable
yes
Color Rendering Index
82
Color Temperature
4100 K
Rated Life
50000
Bulb Finish
Frosted
Bulb Shape
T8
Bulb Base Type
Medium Bipin
Voltage
120.00 … 277.00 V
Bulb Glass Type
Plastics

Description

Linear LED Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.