Zoro Homepage

Linear LED Light Bulb, 15.5 W, Plastic

  • Mfr # LED15PBG24DH830BF

  • Zoro # G316520916


product price: $25.29
/ea

Key Features

Color Rendering Index
80
Rated Life
50000
Maximum Operating Temperature
-20…+50 °C
Bulb Glass Type
Plastics
Bulb Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED15PBG24DH830BF
Zoro #
G316520916
UPC #
046135416972
Country of Origin
China

Dimensions

Bulb Dia.
1.77 in
Overall Length
6.65 in

Details

Item
LED Horizontal Oreintation, G24d
Color Rendering Index
80
Rated Life
50000
Maximum Operating Temperature
-20…+50 °C
Bulb Glass Type
Plastics
Dimmable
no
Bulb Finish
Frosted
Equivalent Lamp Power
42
Color Temperature
3000 K
Bulb Base Type
G24D-2
Voltage
120.00 … 277.00 V
Bulb Shape
T4

Description

Linear LED Light Bulb,15.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.