Zoro Homepage

Linear LED Light Bulb, 16 W, Glass

  • Mfr # ECOLED16T8L48FG835TYPEA

  • Zoro # G016520735


product price: $6.19
/ea
Sold in multiples of 25 for $154.75

Key Features

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Bulb Finish
Frosted
Watts
16 W
Bulb Minimum Starting Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOLED16T8L48FG835TYPEA
Zoro #
G016520735
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Nominal Length
4 ft
Overall Length
4 ft

Details

Bulb Finish
Frosted
Item
Linear LED Light Bulb
Bulb Shape
T8
Watts
16 W
Bulb Minimum Starting Temperature
-20 Degrees C
Voltage
120 to 277 V, 347 V
Color Temperature
3500
Standards
CSA,cULus
Bulb Beam Angle
220 Degrees
Light Technology
LED
Lumen Selectable
No
Color Rendering Index
80
Dimmable
no
Maximum Operating Temperature
-20…+45 °C
Color Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Rated Life
50,000 hr
Lumens
2,160 lm
Bulb Designation
ECOLED16T8L48FG835TYPEA
Bulb Start Type
Instant
Series
ECO LED
Equivalent Lamp Power
32
Lumens (lm)
2160
Bulb Glass Type
Soft Glass

Description

Linear LED Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Lumens 2,160 lm, Nominal Length 4 ft, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 V, 347 V, Standards CSA, cULus, DLC, FCC, RoHS, Series ECO LED, Overall Length 4 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Bulb Start Type Instant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.