Zoro Homepage

Linear LED Light Bulb, 16 W, Plastic

  • Mfr # LED16PBG24DV835BF

  • Zoro # G616521057


product price: $28.49
/ea

Key Features

Bulb Glass Type
Plastics
Bulb Finish
Frosted
Color Rendering Index
80
Color Temperature
3500 K
Equivalent Lamp Power
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED16PBG24DV835BF
Zoro #
G616521057
UPC #
046135417061
Country of Origin
China

Dimensions

Bulb Dia.
3.46 in
Overall Length
6.4 in

Details

Item
Linear LED Light Bulbs
Bulb Glass Type
Plastics
Bulb Finish
Frosted
Color Rendering Index
80
Color Temperature
3500 K
Equivalent Lamp Power
42
Maximum Operating Temperature
-20…+50 °C
Dimmable
no
Rated Life
50000
Voltage
120 V
Bulb Base Type
G24D-2
Bulb Shape
T4

Description

Linear LED Light Bulb,16 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.