Zoro Homepage

Linear LED Light Bulb, 16.5 W, Plastic

  • Mfr # LED16PBG24DV830BF

  • Zoro # G916520873


product price: $32.79
/ea

Key Features

Dimmable
no
Equivalent Lamp Power
42
Bulb Finish
Frosted
Bulb Glass Type
Plastics
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED16PBG24DV830BF
Zoro #
G916520873
UPC #
046135417009
Country of Origin
China

Dimensions

Bulb Dia.
3.46 in
Overall Length
6.4 in

Details

Item
Vertical Orientation, G24d
Dimmable
no
Equivalent Lamp Power
42
Bulb Finish
Frosted
Bulb Glass Type
Plastics
Rated Life
50000
Color Rendering Index
80
Maximum Operating Temperature
-20…+50 °C
Bulb Shape
T4
Color Temperature
3000 K
Voltage
120 V
Bulb Base Type
G24D-2

Description

Linear LED Light Bulb,16.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.